The PTI Ratchet Tie Down, 4m x 50mm, is engineered for durability and ease of use, offering a reliable solution for securing items during transportation. Featuring a robust twin "J" hook design and high-strength polyester webbing, this ratchet tie down provides a secure grip and exceptional breaking load capacity, ensuring your load stays in place. Brand: PTI Length: 4m Width: 50mm Breaking Load Capacity: 5000kg Lashing Capacity: 2500kg (Dan) Hook Type: Twin "J" hooks/claw hooks Material: 100% polyester blue webbing Ratchet Mechanism: All-metal ratchet and handle for enhanced durability Standards Compliance: Conforms to EN12195-2:2001 Features: Quick release mechanism for easy use