US PRO 25mm x 5M 800Kg Ratchet Tie Down Strap Ratchet tie down for securing loads quickly and efficiently. Designed for ease of use with automatic locking ratchet action, fitted with double "J" hooks and quick release mechanism. • Size: 25mm x 5 Metres • Ultimate Break Force: 800 KGS • Working Load Limit: 400 KGS • Lashing Capacity: 400 DaN • Webbing Material: Polyester • Standard: EN 12195-2 • Fitted with double "J" hooks NOT SUITABLE FOR LIFTING