Ratchet tie down for securing loads quickly and efficiently. Designed for ease of use with automatic locking ratchet action, two fitted hooks and quick release mechanism. • Size: 25mm x 4.6 Metres • Ultimate Break Force: 800 KGS • Working Load Limit: 400 KGS • Lashing Capacity: 400 DaN • Webbing Elongation: <7% @ LC • Webbing Material: Polyester • Standard: EN 12195-2 • Plastic coated hooks NOT SUITABLE FOR LIFTING