0
1
2
3

460mm/18" Polyester Tool Bag 28-PocketS

Order Code: ZT1018077X

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

600 denier durable fabric. Adjustable shoulder strap. 11 internal pockets. 17 external pockets. Large internal compartment. Padded handles and strap. Heavy-duty zip.

Specifications for 460mm/18" Polyester Tool Bag 28-PocketS
  • Product Material
    600 Denier Polyester
  • Size L x D x H
    445 x 280 x 305mm
  • Weight
    1.3kg
  • MFR Part No.
    HM01017
  • Additional Features
    Large Internal Compartment
    11 x Internal Pockets
    Padded Handles & Strap
    Adjustable Shoulder Strap
    17 x External Pockets
    Heavy Duty Zip
  • Product Type
    Tool Bag
  • Lock Type
    Zipper
  • Width
    280mm
  • Height
    305mm
  • Length
    445mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome