0
1

Cordura Tool Bag 450 x 330 x 80mm

Order Code: ZT1018078X

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%

Order by 12pm, get it Tomorrow

Description

Hard wearing cordura with nylon reinforced webbing handles. Two tool boards and unique repositionable tool retaining system, ceramic sheath for hot soldering irons and three press stud pockets. Zippable. Tools not included.

Specifications for Cordura Tool Bag 450 x 330 x 80mm
  • Additional Features
    Ceramic Sheath For Hot Soldering Irons
    Zippable
    Three Press Stud Pockets
    Two Tool Boards
    Unique Respositionable Tool Retaining System
    Nylon Reinforced Webbing Handles
  • MFR Part No.
    BAG01.4394
  • Weight
    2.1kg
  • Product Material
    Cordura
  • Size L x D x H
    450 x 330 x 80mm
  • Height
    80mm
  • Width
    330mm
  • Length
    450mm
  • Product Type
    Tool Case