R-22217 Tool Tote Bag - IRW5655680D

Order Code: ZT1018074X

£22.99each Inc VAT (20%)
£91.96 minimum order value

Minimum order quantity: 4.
Currently unavailable

Description

This Irwin tool tote bag has a wide open design for quick tool recognition, a rigid frame with padded handle and adjustable straps for level or blueprints. The tool tote accommodates bulk and vertical storage with eight pockets outside, three inside and convenient outer pockets to keep tools close at hand.

Specifications for R-22217 Tool Tote Bag - IRW5655680D
  • Product Material
    Polyester
  • Size L x D x H
    420 x 210 x 260mm
  • Additional Features
    Soft-grip steel handle and an adjustable shoulder strap.
    3 Inside pockets
    8 Outside pockets
  • MFR Part No.
    10506532
  • Weight
    1.44kg
  • Lock Type
    None
  • Width
    210mm
  • Length
    420mm
  • Height
    260mm
  • Product Type
    Tool Tote Bag

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome