X0920001 Wide Mouth Tool Bag Black/Blue 600 x 340 x 270mm

Order Code: ZT2602849S

£16.99 Inc VAT (20%)


Description

Wide Mouth Tool Bag with padded base and lots of pockets for tool storage The XTrade X0920001 is a wide-mouthed Tool Bag made of a nylon woven material. With 10 internal pockets, 14 external pockets and a heavy-duty zip that opens the bag fully to dimensions of 600mm long x 340mm wide and a depth of 270mm. The design of the bag makes tool selection easy as you can stack tools vertically in the internal pockets. The base of the bag is padded which adds rigidity and protection. The wide strapped carry handles can be joined together with a padded velcro style cuff and a supplied shoulder strap can also be attached. The Tool Bag is blank with no brand or logo visible. Features: Heavy-Duty zipper Nylon woven material Wide mouth for tool selection 14 external pockets 10 internal pockets Shoulder strap Specification: Dimensions: L600 x W340 x H270

See full description
Specifications for X0920001 Wide Mouth Tool Bag Black/Blue 600 x 340 x 270mm
  • Colour
    Black/Blue
  • Product Type
    Tool Bag

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome