11011-012 Complete - Holster pockets


£21.99 Inc VAT (20%)

See 3 Product Variants
£21.99

Description

Highly durable with many pockets, all of which are closed at the bottom. Can be placed anywhere on the belt. Fix to our leather belt 0352A-990. Measures 16 x 21 cm.

Features & Benefits
- Made with 100% CORDURA, for extra durability.
- Fix to our leather MASCOT Zanzibar belt.
- Can be placed anywhere on the belt.
- Highly durable with many pockets, all with closed bottom.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 100% polyamide (CORDURA)
- Weight: 220 g/m²
- Quality Remark: Canvas structure

Feature Attributes

Length:
250 mm
Width:
150 mm
Fabric Weight:
0.184 kg
Height:
30 mm
Weight:
220g/m²
Material:
100% polyamide (CORDURA®)
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome