Leather Belts - Heavy Duty Split Leather


Select
£7.99 Inc VAT (20%)


See all variants from £7.99

Description

These heavy duty belts are manufactured from Buffalo finished leather and boast a heavy buckle and retaining loop. Available in two sizes, the belt is designed to have belt pouches attached to it in order to allow you access to your most used tools.

Features and Benefits
• Ideal for attaching belt pouches in order to store your most used tools in an easily accessible manner
• Heavy buckle and retaining loop keep the belt firmly in place
• Manufactured from heavy duty buffalo finished leather for ultimate durability and product longevity
• Available in two sizes to suit your needs

Typical Applications
• Ideal for attaching tool pouches for easy access to your most used tools

Notes
• Product KEN5933020K is 2.55mm thick

Feature Attributes

Number of Pockets:
0
Additional Features:
Complete with heavy duty buckle and retaining loop
Colour:
Tan
Application:
Tools
Type:
Tool Belt
Material:
Leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome