Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Tool Storage
Tool Boxes
21" 5 Tray Cantilever Toolbox
By Kennedy
2 Review
Order Code:
ZT1018167X
Length
*
560mm
£49.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£49.99
0%
5 - 9
£47.49
5%
10 +
£44.99
10%
1
Add to basket
Get it by
Tue, 21st Jan
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/tools-and-machining/tool-boxes/21-inch-5-tray-cantilever-toolbox/p/ZT1018167X
Add to quotation
Schedule an order and save 5%
View all Tool Boxes
Description
Dimensions (L x W x H): 530 x 205 x 205mm.
Tags:
#BulkDiscount
Specifications
Technical Information
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome