0
1

BP.C19NPB Tool Box 19" One Touch

Order Code: ZT1467799S

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 +£31.956%


Description

Durable and sturdily constructed the Facom BP.C19N toolbox is manufactured from a heavy duty plastic for safe and easy transportation of tools. With an easy single handed opening latch and a self closure mechanism it provides convenient access to tools and accessories with 2 additional storage compartments located topside. With 16" and 24" models available the unit is stackable for easy storage.

Features and Benefits
• Large main compartment with removable tray for plenty of storage space
• 2 additional storage compartments located in the lid
• Easy single handed opening
• Self closing mechanism
• Folding handle for easy transportation
• Stackable for convenient storage

Typical Applications
• On site
• Workshop
• Domestic

Specifications
• Dimensions (L x W x H): 48,1 x 27,1 x 23,7 cm (15,25 L)
• Weight: 2,1 kg

See full description
Specifications for BP.C19NPB Tool Box 19" One Touch
  • Number of Compartments
    3
  • Colour
    Black
    Red
  • MFR Part No.
    BP.C19NPB
  • Lock Type
    Clasp
  • Type
    Tool Box
  • Product Material
    Plastic
  • Weight
    2.1kg
  • Length
    481mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome