0
1

Yellow Plastic Toolbox + Tote Tray - 470mm x 238mm x 178mm

Order Code: ZT1018153X

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.994%
10 - 19£22.998%
20 +£21.9912%


Description

Powder coated. Soft grip carrying handle and lightweight design. The black plastic overriders add to the overall ruggedness helping to prevent damage to the box or items around it. The lid has 'V' section to allow measuring and cutting short lengths of pipe. There is a tote tray for smaller items. Fitted with heavy duty metal latches designed to stay closed even when in transit.

See full description
Specifications for Yellow Plastic Toolbox + Tote Tray - 470mm x 238mm x 178mm
  • Number of Compartments
    0
  • Type
    Tool Box
  • Product Material
    Steel
  • Product Dimensions in MM
    Width 238
    Depth 178
    Length 470
  • Colour
    Black/Yellow
  • Weight
    1.8kg
  • Additional Features
    The 'V' Section Also Allows Cutting Short Length Of Pipe
    Tote Tray Enclosed
    Durability
    The Lid Has 'V' Section To Allow Measuring
    Ideal For On-Site Use
    Soft Grip Carrying Handle
    Heavy Duty Metal Latches Are Fitted
    Rust Resistant
    The 450mm Tote Tray with Metric Scale On Each Long Edge
    With Black Plastic Overriders Adds Overall Ruggedness
  • MFR Part No.
    JF-3015N-18.5
  • Width
    238mm
  • Length
    470mm
  • Height
    178mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome