0
1

3-Drawer Tool Chest - Red

Order Code: ZT1018575X

£89.99each Inc VAT (20%)
£899.90 minimum order value

Minimum order quantity: 10.
Currently unavailable

Description

Top compartment size (W x D x H): 660 x 150 x 90mm.
Drawer sizes (W x D x H):
590 x 285 x 50mm (1).
590 x 285 x 100mm (2).

Specifications for 3-Drawer Tool Chest - Red
  • Design
    Coated In Hard Wearing Epoxy Powder
    Double Wall Construction Side Panels
    Full Width Piano Hinge
    Carry Handles
    Tote Tray
  • Drawers
    Smooth Ball Bearing Drawer Sliders
    Rigid Aluminium Edged Drawer Handles
    Fully Opening Drawers
  • Product Type
    Tool Chest
  • Product Dimensions in MM
    Depth 315mm
    Height 385mm
    Width 670mm
  • Spares
    10" Drawer Slider (Single)
    Key Blank
    Universal Drawer Liner: 583mm x 405mm
    90°Deg Lock
    Lid Stay
  • Weight
    27kg
  • Number of Drawers
    3
  • Top Compartment Size
    600 x 150 x 90mm
  • Colour
    Red/Grey
  • Drawer Load Capacity
    10kg
  • Product Range
    Trade Range
  • MFR Part No.
    TB209A
  • Drawer Dimensions
    (1) 590 x 285 x 50mm
    (2) 590 x 285 x 100mm
  • Security
    Fully Lockable
  • Mobility
    Chrome Steel Side Handles
    Portable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome