0
1
2
3
4

6-Drawer Tool Chest Blue/Grey

Order Code: ZT1018566X

£279.99 Inc VAT (20%)


Description

The Senator® 6 drawer Tool chest is ideal for use with Senator® roller cabinets for storing tools.

Features
Ribbed back panel for extra rigidity.
Epoxy powder coated finish in blue/grey with chrome finished PVC drawer pulls.
The fully locking fold down lid
Supplied complete with foam liners.
Quick release smooth running 250mm ball bearing drawer slides. Supplied with a loose tote tray for carrying tools to work area. Strong chrome carrying handles.
Drawer loads should be evenly distributed.

Colour: Blue with grey drawer fronts.

Overall Dimensions (WxDxH): 668x315x389mm.
Top Compartment (WxDxH): 660x305x50mm.
Tote Tray (WxDxH): 430x170x45mm.
Drawer Sizes (WxDxH):
1 Drawer 590x279x101mm,
2 Drawers 590x279x49mm,
1 Drawer 281x279x49mm,
2 Drawers 127x279x49mm.
Weight: 22.2Kg

See full description
Specifications for 6-Drawer Tool Chest Blue/Grey
  • Drawer Load Capacity
    15 - 20kg
  • Product Dimensions in MM
    Depth 315mm
    Height 389mm
    Width 668mm
  • Design
    Full Width Piano Hinge
    Chrome Carrying Handles
    0.8mm Steel Body Panels
    Coated In Hard Wearing Epoxy Powder
  • Drawer Dimensions
    (1) 590 x 279 x 101.5mm
    (2) 127 x 279 x 49mm
    (2) 590 x 279 x 49mm
    (1) 81 x 279 x 49mm
  • Product Range
    Workshop Range
  • Drawers
    Fully Opening Drawers
    Foam Draw Liners
    Smooth Ball Bearing Drawer Sliders
  • MFR Part No.
    BCO-260061M
  • Top Compartment Size
    660 x 305 x 50mm
  • Number of Drawers
    6
  • Security
    Fully Lockable
  • Spares
    Key Blank
    Chrome Side Handles (Pair)
    90°Deg Lock
    Metal Lid Stops Set of (2)
    Universal Drawer Liner: 583mm x 405mm
    10" Drawer Slider (Single)
  • Colour
    Blue/Grey
  • Weight
    22.9kg
  • Product Type
    Tool Chest
  • Overall Length
    668mm
  • Overall Height
    389mm
  • Mobility
    Chrome Steel Side Handles
    Portable
  • Overall Width
    315mm
  • Material
    Steel
  • Magnetic Adhesion
    No
  • Roll Weight
    53kg
  • Maximum Weight Capacity
    53kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome