Red 12-Drawer Extra Deep Tool Chest
0
1
2

Red 12-Drawer Extra Deep Tool Chest

Order Code: ZT1018573X

£419.99 Inc VAT (20%)


Description

Top compartment size: 89 x 661 x 150mm.
Drawer sizes:
51 x 127 x 410mm (6).
153 x 172 x 410mm (1).
51 x 591 x 410mm (2).
75 x 127 x 410mm (2).
102 x 591 x 410mm (1).

See full description
Specifications for Red 12-Drawer Extra Deep Tool Chest
  • Product Range
    Professional
  • Drawers
    Top Mat
    Draw Slides 35mm (with ball bearings)
  • Product Type
    Tool Chest
  • Product Dimensions in MM
    Width 690mm
    Height 490mm
    Depth 445mm
  • Weight
    48kg
  • Spares
    Lid Stay
    14" Drawer Sliders with Ball Bearing (Pair)
    Key Blank
    90°Deg Lock
    Universal Drawer Liner: 583mm x 405mm
  • Number of Drawers
    12
  • MFR Part No.
    TB2100BBS-A
  • Drawer Dimensions
    (1) 590 x 410 x 100mm
    (8) 125 x 410 x 50mm
    (1) 280 x 410 x 100mm
    (2) 590 x 410 x 50mm
  • Drawer Load Capacity
    280 x 410 x 100mm - 15kg
    590 x 410 x 50mm - 20kg
    125 x 410 x 50mm - 10kg
    590 x 410 x 100mm - 25kg
  • Design
    Full Length Piano Hinge
    Solvent Resistant
    Anti-Rust Protected
    Heavy Gauge Steel
    Tote Tray
  • Colour
    Red
  • Top Compartment Size
    660 x 150 x 90mm
  • Security
    Central Locking System
  • Overall Length
    690mm
  • Overall Height
    490mm
  • Mobility
    Heavy Duty Chest Handle
  • Overall Width
    445mm
  • Material
    Steel
  • Maximum Weight Capacity
    160kg
  • Magnetic Adhesion
    No