11-Drawer Extra Large Tool Roller Cabinet with Four Castor Wheels and Side Handle

Order Code: ZT1094953S

£519.99 Inc VAT (20%)

Currently unavailable

Description

This extra-large, 11-drawer tool cabinet from Kennedy® Professional is manufactured from heavy-gauge steel to deliver durable and hard-wearing storage for your tools. It features double-walled construction, with an epoxy powder finish to ensure durability and resistance from corrosion and abrasion. The heavy-duty handle makes the cabinet easy to transport, while the quick release drawer sliders provide smooth access to your tools.

Features and Benefits
• Rigid double-walled construction for strength and durability
• Epoxy powder finish delivers corrosion and abrasion resistance
• 4 heavy-duty casters, 2 fixed, 2 swivel with brakes for easy manoeuvrability
• Heavy-duty handle for easy transport
• Quick release drawer sliders for smooth and easy access
• Drawer liners and top mat keep tools in place
• Central locking system for security

Typical Applications
• Storing and transporting large sets of tools

Notes
• The compatible tool chest is <a title="Kennedy-Pro Tool Chest">KEN5944825K</a>

See full description
Specifications for 11-Drawer Extra Large Tool Roller Cabinet with Four Castor Wheels and Side Handle
  • Number of Drawers
    11
  • Product Range
    Classic Range
  • Colour
    Red
  • Product Dimensions in MM
    Width: 1067
    Depth: 458
    Height: 1007
  • Product Type
    Roller Cabinet
  • Drawer Dimensions
    (4) 2 Drawers: 313 x 406 x 153.5 mm
    (1) 3 Drawers: 570 x 406 x 74.5 mm
    (5) 1 Drawer: 937 x 406 x 122.5 mm
    (2) 2 Drawers: 570 x 406 x 153.5 mm
    (3) 3 Drawers: 313 x 406 x 74.5 mm
  • MFR Part No.
    NTBR4411-X
  • Drawer Load Capacity
    (2) 2 Drawers: 30kg
    (5) 1 Drawer: 40kg
    (3) 3 Drawers: 15kg
    (1) 3 Drawers: 20kg
    (4) 2 Drawers: 20kg
  • Mobility
    Heavy Duty Casters
  • Weight
    118kg
  • Security
    Central Locking System
  • Overall Length
    1067mm
  • Overall Width
    458mm
  • Overall Height
    1007mm
  • Material
    Steel
  • Roll Weight
    245kg
  • Maximum Weight Capacity
    400kg
  • Magnetic Adhesion
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome