Extra Deep Tool Chests


Select
£359.99 Inc VAT (20%)
Up to 7.5% off


See all variants from £359.99

Description

9 Drawer
Over 25% deeper than standard size tool chests for extra storage.
Manufactured from heavy gauge steel, electro-coated enamel finish for superior appearance and protection. Steel panels in the drawers for extra rigidity, ball bearing drawer runners. Supplied with drawer liners and top mat.
Drawer sizes (W x D x H):
6@ 295 x 405 x 50mm.
2@ 595 x 405 x 50mm.
1@ 595 x 405 x 100mm.
Uses 14” drawer slides. Type B lid stays.

Feature Attributes

Product Type:
Tool Chest
Number of Drawers:
12
Material:
Steel
Overall Height:
490 mm
Colour:
Red
Weight:
48 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome