0
1
2

Industrial Range Roller Cabinets


£359.99 Inc VAT (20%)

See 3 Product Variants
£359.99

Description

This range of industrial roller cabinets feature a modern design that's sturdy, stylish and secure. This range has been made with the heavy industrial user in mind. It features full width top chests and full height cabinets with alloy style castors. Made from robust steel with inner walls and reinforced back panels, all units are finished with anti-rust and solvent resistant powder coat paint. All corners are angled to maintain product shape and offer cabinet protection during repositioning. This range features fully opening drawers with classic design pulls to allow easy access.

Features and Benefits
• Anti-rust and solvent resistant powder coat finish protects against incidental damage
• Perforated sides optimise space with easy to install accessories
• Steel inner walls for added strength and extra rigidity
• Non-slip EVA top mat and liners prevent damage and protect tools
• Fully opening drawers with magnets to secure them in place
• 45mm Ball bearing slides give good drawer stability and smooth action even under load
• Greater security due to the locking system with cylinder locks for added security
• Increased mobility thanks to the strong ergonomic side handle, which can fit to either side of the unit to facilitate easy repositioning
• 125mm diameter castors with lockable brakes absorb shock and can support heavy loads
• Enhanced safety via the spring loaded catches prevent drawers opening when repositioning
• Available in varying sizes to suit your requirements

Typical Applications
• Workshops
• Garages
• Industrial

See full description

Feature Attributes

Product Type:
Roller Cabinet
Product Range:
Industrial Range
Security:
Full Height Rear Locking Mechanism,Reinforced Lid Fitted with Steel Stays
Mobility:
Side Handle To Fit Roller Cabinets,Set of 4 (2) 125mm Ø Casters with Brakes & (2) 125mm Ø Casters without Brakes,Roller Cabinets When Loaded Are Not Suitable For Frequent Relocation,Cabinets Should Only Ever Be Pushed Using The Side Handle Bar
Colour:
Red
Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome