Ultimate Range Roller Cabinets


£499.99 Inc VAT (20%)

See 2 Product Variants
£499.99

Description

The Ultimate Range of roller cabinets and top chests is the perfect choice for professional use. Manufactured from steel, each cabinet is finished with an anti-rust and solvent resistant powder coat paint, possesses perforated sides and 45° angled corners. Each cabinet also boasts plastic bumpers on the corners, ergonomic handles, four castors, a full locking system and full opening drawers. Available in two sizes to suit your exact storage needs,

Features and Benefits
• Anti-rust and solvent resistant powder coat finish protects against incidental damage
• Perforated sides optimise space with easy to install accessories and tool holders
• 45° angled corners protect against mobility strains and preserve unit shape
• Plastic bumpers on each corner protect against impact
• Non-slip EVA 10mm top mat and 3mm drawer liners prevent damage and protect tools
• Fully opening drawers for greater access
• 45mm Ball bearing slides give good drawer stability and smooth action even under load
• Strong ergonomic side handle, which can fit to either side of the unit, facilitates easy repositioning
• 125mm diameter castors with 2x quick lock brakes absorb shock and can support heavy loads
• Locking mechanism with cylinder locks for greater security
• 'KISS' (Kennedy Integrated Safety System) allows only one wide drawer to open at a time, preventing tipping
• Can be combined with a Top Chest for the ultimate storage solution
• Drawer Load: 45kg
• Static Load: 550kg

Typical Applications
• Industrial
• Garages
• Workshops

See full description

Feature Attributes

Security:
Full Height Rear Locking Mechanism
Product Dimensions in MM:
Height 844mm,Depth 461mm,Width 706mm
Colour:
Red/Black
Product Type:
Roller Cabinet
Design:
Anti-Rust Resistant,Powder Coated,45° Angled Corners,Supplied With 5mm Non Slip EVA Top Mat,Plastic Corner Bumpers,Solvent Resistant
Product Range:
Professional Range
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome