Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Tool Storage
Tool Boxes
18" Cantilever Tool Box
By Kennedy-Pro
2 Review
Order Code:
ZT1018157X
£50.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
50.99
https://www.zoro.co.uk/shop/tools-and-machining/tool-boxes/18-inch-cantilever-tool-box/p/ZT1018157X
Add to quotation
Schedule an order and save 5%
View all Tool Boxes
Description
Overall dimensions (L x W x H): 333 x 459 x 255mm.
Specifications
Specifications for 18" Cantilever Tool Box
Type
Cantilever Tool Box
MFR Part No.
TB127
Colour
Red
Weight
9.1kg
Additional Features
Corrosion-resistant
Comes with fixed handle on lid
Product Material
Steel
Product Dimensions in MM
Depth 255
Width 459
Height 333
Number of Compartments
5
Length
459mm
Width
255mm
Height
333mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome