0
1
2
3
4
5
6
7

DS400 ToughSystem 55 LTR Storage Case - 1-70-323

Order Code: ZT1190100X

£72.99 Inc VAT (20%)

Currently unavailable

Description

The Toughsystem™ Toolbox range is manufactured with a 4mm thick reinforced outer casing with metal fastening straps and padlock eyes for lockable security. These tool boxes are dust tight and water jet resistant.

Features and Benefits
• Engineered plastic side clips allows stackability with other boxes for ease of transportation
• Heavy duty metal latches and hinges for added durability
• Bi-material comfortable top handle is easy to grip and the locking side handles offer alternative lifting and easier maneuverability
• Durable 4mm PP structural foam plastic for high impact protection.
• A pressure relief valve enables equalisation of the pressure inside and outside the unit.
• Possesses padlock eyes provide lockable security (padlock sold separately)

Typical Applications
• Ideal for use on work sites due to its high impact resistance

See full description
Specifications for DS400 ToughSystem 55 LTR Storage Case - 1-70-323
  • Product Dimensions in MM
    H408 x W550 x D336mm
  • Product Material
    Polypropylene Structural Foam
  • Type
    Tool Box
  • Colour
    Black
    Yellow
  • Weight
    8kg
  • MFR Part No.
    1-70-323
  • Additional Features
    Load Capacity: 60kg
    Storage volume 55 Litre
    Removable Tote Tray for Smaller Tools and Accessories
    Removable Vertical Organiser
    Temperature Resistance: -20°C to +50°C
  • Number of Compartments
    1
  • Lock Type
    Padlock
    Latches
  • Overall Height
    408mm
  • Overall Width
    550mm
  • Overall Depth
    336mm
  • Series
    Toughsystem
  • Height
    408mm
  • Length
    550mm
  • Width
    336mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome