0
1

TTT445 Tool Box with Tote Tray

Order Code: ZT1018174X

£14.39 Inc VAT (20%)
£15.9910% off
QuantityPriceDiscount
1 - 4£14.390%
5 - 9£13.814%
10 - 19£13.248%
20 +£12.6612%

Order by 3pm, get it Tomorrow

Description

Made from impact resistant high-density plastic. Internal eight compartment tote tray with retractable carry handle and stacking 16-compartment organiser, moulded metric scale on the lid, lid locking clasps and sturdy plastic handle that also locks lid shut when lifting. With lock hasp and piano hinge.

Specifications for TTT445 Tool Box with Tote Tray
  • Colour
    Grey
    Red
  • Type
    Tool Box
  • Number of Compartments
    8
  • Product Dimensions in MM
    Depth 220
    Width 240
    Length 445
  • Weight
    1.49kg
  • MFR Part No.
    30
  • Additional Features
    Comes With Tote Tray
    (2) Plastic Lid Locking Clasps
    Sturdy Plastic Handle
    Padlock Holes
    Includes Moulded Metric Rule On Lid
    Full Width Piano Hinges
    Handle Locks Lid Shut
  • Product Material
    Impact Resistant Plastic
  • Lock Type
    Padlock
    Latches
  • Length
    445mm
  • Width
    240mm
  • Height
    220mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome