0
1
2
3
4
5

30ft Water Fed Cleaning Pole & 30L Water Trolley

Order Code: ZT3960728S

£349.99 Inc VAT (20%)


Description

For a streak free finish every time

Get those windows sparkling with the MAXBLAST 30 litre telescopic lightweight water fed pole and trolley system.

Our clever little monsters have come up with this handy & unique connector to go with your MaxBlast window cleaning pole. The one of a kind 3 way connector means you can switch between either the brush or squeegee with a flick of the wrist! Simples! It is sure to help you clean your windows more efficiently so you can move onto the next job quicker!

Comes with a light weight and easy to use squeegee attachment. With a rubber-edged blade it is ideal for glass windows, tiles, shower screens, fogged mirrors and much more.

Available in three sizes 20ft, 24ft and 30ft you will be able to reach new heights with your window cleaning! Simply secure the quick release fitments in place and away you go - the included soft brush and spray gun can be attach to the water pipe for cleaning at ground level or why not use the water fed pole which ensures water is continually supplied when cleaning up high.

Water Fed Cleaning Pole:


* Includes water fed brush & squeegee
* 3 way connector
* 3 part telescopic aluminium cleaning pole - that's strong and lightweight
* Squeegee attachment with a rubber edged blade & ribbed handle to ensure a strong grip
* Choose from three size poles 20ft/24ft/30ft
* Soft sponge handle gives a firm grip whilst cleaning up high 20ft Pole - Retracted height: 195cm (6ft) /Fully extended height: 614cm (20ft) /Weight: 2.34kg
24ft Pole - Retracted height: 215cm (7ft) /Fully extended height: 735cm (24ft) /Weight: 2.62kg
30ft Pole - Retracted height: 255cm (8ft) /Fully extended height: 920cm (30ft) /Weight: 3.1kg

30 Litre Water Trolley:


* 30 Litre water tank with two durable wheels and sturdy handle
* Soft brush attachment with soap dispenser bottle
* Flexible 7m water pipe
* High pressure water spray gun
* Microfibre towel to prevent smears
* On/Off Swith with LED display
* 40-60 minute battery life
* Handy storage basket at the rear to keep everything neat and tidy
* Voltage: 12V
* Pressure: 0.15-0.4MPa
* Approximate flow rate: 350lph
* Plug: 5A 3pin UK plug plus 12V cigarette lighter plug
* Weight: 5.5kg MAXBLAST 3 Way Connector & Squeegee


* Weight: 300g
* Dimensions: 0.28cm x 0.30cm x 0.04cm Designed with a maximum capacity of 30 litres, this compact water trolley is the ideal size for a start up businesses or personal use - plus weighing just 5.5kg dry the portable trolley can easily be lifted in and out of vehicles if you're on the move with your window cleaning round. Whilst the sturdy handle and durable wheels make it transportable when you reach your location, so you can tackle paths no problem, and the water tight lid prevents spillages so the trolley can be moved filled with water.

The on-board battery can be charged using your vehicles 12V cigarette plug or using the 3-pin UK mains adapter giving you dual power options.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome