900kg Heavy Duty Steel Platform Truck - 1830mm x 815mm

Order Code: ZT1172438P

£529.99 Inc VAT (20%)


Description

A heavy duty steel platform truck, 900 kg capacity
Mounted on two heavy duty swivel castors and two fixed load wheels available with polyurethane tyres

Durable 14 gauge steel
Self assembly required
Platform LxW 1830mm x 815mm
Platform Height 240mm
Handle Height 865mm
Wheel Diameter 150mm
Weight 58kg

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome