Aluminium Box Trolleys, with Edge & Base Profile


Select
£629.99 Inc VAT (20%)


See all variants from £629.99


Description unavailable

Feature Attributes

Wheel Diameter:
125 mm
Wheel Type:
Solid Rubber Non-Marking
Wheel Fittings:
2 Swivel Castors, 2 Fixed Castors
Supplied:
Assembled
Wheel Bearing:
Roller Bearing
Panel Material:
Aluminium
More attributes