Balanced Crane Forks with Infinitely Variable Manual Balancing


Select
£2,199.99 Inc VAT (20%)


See all variants from £2,199.99


Description unavailable

Feature Attributes

Product Type:
Crane Forks
Colour:
Pure Orange
Material:
Steel, Painted
Supplied:
Assembled
Load Centre:
680 mm
Effective Height Up To:
1750 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome