Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Carts, Trucks, & Dollies
Hand Trucks & Dollies
Trolleys
Bridge Plates, Max. Load 300 kg
By Altech
See all variants from
£369.99
Inc VAT (20%)
See all variants from
£369.99
Description unavailable
Feature Attributes
Product Type:
Threshold Plates
Load Capacity:
300 kg
Width:
1000 mm
Material:
Aluminium
Supplied:
Assembled
Finish:
Closed
More attributes