Bulk Material Universal Trolleys, 75L


£539.99 Inc VAT (20%)

See all variants from £539.99


Description unavailable

Feature Attributes

Product Type:
Universal Trucks
Material:
Polyethylene
Capacity:
75 L
Supplied:
Assembled
Weight:
11 kg
External Length:
590 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome