Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Carts, Trucks, & Dollies
Hand Trucks & Dollies
Trolleys
C-Line Shopping and Table Trolley with 2 Chrome Plated Wire Baskets
By KONGA
Reset
Clear All
Shelf Heights
Select
See all variants from
£699.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£699.99
Description unavailable
Feature Attributes
Product Type:
Shopping Trolleys
Wheel Diameter:
100 mm
Wheel Type:
Non-Marking Polyurethane
Load Capacity:
120 kg
Frame Colour:
Grey
Length:
685 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome