Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Carts, Trucks, & Dollies
Hand Trucks & Dollies
Trolleys
Chrome Plated File Trolley with 2 Shelves
By Helge Nyberg
See all variants from
£599.99
Inc VAT (20%)
See all variants from
£599.99
Description
Description unavailable
Feature Attributes
Wheel Diameter:
100 mm
Load Capacity:
75 kg
Frame Colour:
Chrome Plated
Supplied:
Partially Assembled
Width:
340 mm
Load per Level:
30 kg
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome