Chrome Wire Trolleys


£139.99 Inc VAT (20%)
Up to 5% off

See 8 Product Variants
£139.99

Description


Description unavailable

Feature Attributes

Colour:
Chrome
Frame Material:
Steel
Capacity:
350 kg
Overall Height:
1020 mm
Wheel Type:
Rubber tyred
Wheel Diameter:
125 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome