Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Carts, Trucks, & Dollies
Hand Trucks & Dollies
Trolleys
Display Trolley, LxWxH 1130 X 550 X 940mm
By KONGA
See all variants from
£999.99
Inc VAT (20%)
See all variants from
£999.99
Description unavailable
Feature Attributes
Wheel Diameter:
125 mm
Load Capacity:
250 kg
Wheel Fittings:
4 Swivel Castors 2 with Wheel Stops
No. of Levels:
2
Length:
1130 mm
Height:
940 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome