ESD Equipment Trolleys with Shelves


Select
Select
£1,599.99 Inc VAT (20%)


See all variants from £1,599.99


Description unavailable

Feature Attributes

Frame Colour:
Light Grey
Platform Colour:
Light Grey
Width:
760 mm
Product Type:
ESD Equipment Trolley
Frame Material:
Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome