Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Carts, Trucks, & Dollies
Hand Trucks & Dollies
Trolleys
ESD Shelf Truck with 4 Shelves, 4 Castors, WxH 470 X 1120mm
By KONGA
Reset
Clear All
Length
Select
See all variants from
£2,049.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£2,049.99
Description unavailable
Feature Attributes
Wheel Diameter:
125 mm
Load Capacity:
250 kg
Frame Material:
Zinc Plated
Supplied:
Flat Pack
Wheel Fittings:
4 Swivel Castors 2 with Wheel Stops
No. of Levels:
4
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome