Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Carts, Trucks, & Dollies
Hand Trucks & Dollies
Trolleys
ESD Table Trolley, LxWxH 1140 X 460 X 980mm, Shelves
By Helge Nyberg
Reset
Clear All
Shelf Heights
Select
See all variants from
£999.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£999.99
Description unavailable
Feature Attributes
Wheel Type:
Rubber Tyres
Wheel Diameter:
125 mm
Load Capacity:
150 kg
Wheel Fittings:
4 Swivel Castors
Height:
980 mm
Width:
460 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome