ESD Trolley 970 x 1220 x 460mm (H x W x D) Chrome


£429.99 Inc VAT (20%)

See all variants from £429.99

Description

ESD Chrome Wire Shelving

Metal trolleys and shelving to help control the ESD risks of internal transport and storage inside the EPA
Shelving and trolleys feature chrome plated wire shelves
3 shelves per trolley
1 Handle
2 braked and 2 unbraked castors (each castor capacity 70kgs.)
Trolley height 970mm
All Dimensions are in mm.
The simple metal collars and metal foot plate ensures that the bays allow ESD at all times.

Includes 4x uprights, 3x standard shelves with 3x plastic and 1x metal conductive collars per shelf, handle, 2x braked and 2x un-braked antistatic castors

Feature Attributes

Finish:
Chrome Plated
Product Type:
ESD Trolley
Type:
3 Tier ESD Trolley
Number of Shelves:
3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome