1. Storage & Handling/
  2. Carts, Trucks, & Dollies/
  3. Hand Trucks & Dollies/
  4. Trolleys
Euro Container Trolley comes with Euro Containers & Braked Castors
Hover to enlarge the image

Euro Container Trolley comes with Euro Containers & Braked Castors


See all variants from
£369.99

Inc VAT (20%)

See all variants from £369.99

Description unavailable

Feature Attributes

Colour:

Silver/Grey

Wheel Diameter:

100 mm

Load Capacity:

250 kg

Depth:

700 mm

Height:

1500 mm

Width:

470 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome