Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Carts, Trucks, & Dollies
Hand Trucks & Dollies
Trolleys
File Trolleys with Top Shelf, Chrome Plated, 3 Shelves
By Helge Nyberg
See all variants from
£759.99
Inc VAT (20%)
Up to 5% off
See all variants from
£759.99
Description unavailable
Feature Attributes
Wheel Diameter:
100 mm
Load Capacity:
75 kg
Frame Colour:
Chrome Plated
Height:
1060 mm
Wheel Material:
Solid Rubber
No. of Levels:
3
More attributes