Flexible Shelf Trucks with Shelves


Select
£1,399.99 Inc VAT (20%)


See all variants from £1,399.99


Description unavailable

Feature Attributes

Wheel Diameter:
160 mm
Load Capacity:
300 kg
Frame Colour:
Zinc Plated
Height:
1695 mm
Width:
650 mm
Wheel Fittings:
2 Swivel Castors, 2 Fixed Castors
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome