Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
/
Carts, Trucks, & Dollies
/
Hand Trucks & Dollies
/
Trolleys
Fully Equipped Unicarts
By Skipper
Colour
Select
See all variants from
£1,399.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£1,399.99
Description unavailable
Feature Attributes
Product Type:
Heavy Duty Trolley
Load Capacity:
100 kg
Length:
1560 mm
Wheel Type:
2 x Fixed Wheels,2 x Swivel Castors
Depth:
705 mm
Height:
1150 mm