Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Carts, Trucks, & Dollies
Hand Trucks & Dollies
Trolleys
General Purpose Two Tier Trolleys
By Slingsby
Reset
Clear All
Colour
Select
See all variants from
£319.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£319.99
Description unavailable
Feature Attributes
Material:
Mild Steel
Overall Height:
795 mm
Capacity:
150 kg
Overall Width:
455 mm
Wheel Type:
Rubber tyred
Number of Shelves:
2
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome