Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Carts, Trucks, & Dollies
Hand Trucks & Dollies
Trolleys
Grey Order Picking Trolleys, 14L Containers
By MATADOR
Reset
Clear All
Length
Select
See all variants from
£699.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£699.99
Description
Description unavailable
Feature Attributes
Height:
920 mm
Wheel Type:
Thermoplastic Rubber
Product Type:
Order Picking Trolley
Width:
430 mm
Frame Material:
Steel
Frame Colour:
Grey
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome