Heavy Duty Tray Trolleys


£799.99 Inc VAT (20%)
Up to 4% off

See all variants from £799.99

Description

- Three steel shelves with a 40mm lip
- Mobile on 2 fixed, 2 swivel roller bearing cushion castors
- Platform Size: 900L x 500W mm
- Load Capacity: 350kg

See full description

Feature Attributes

Product Type:
Heavy-duty Tray Trolley

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome