This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Electrostatic discharge construction. Tubular and sectional steel with conductive powder coating.Steel plate platform with 20 mm high rim to all sides. Incline angles of 0°, 15° and 30°.Height adjustable in intervals of 25 mm from 500 - 775 mm. 2 fixed and 2 lockable swivel castors with TPE tyres and hubs with groove ball bearing.Suitable for plastic boxes, steel plate boxes, wire baskets etc.Overall dimensions: H775 x W510 x D410 mm.Capacity: 150kg.10yr Warranty.
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier Learn more.