MULTI-STORAGE: Features two shelves, drawer, towel rack and flat worktop, giving plenty of room to store and prepare food.SLATTED SHELVES: Design means liquids and mess won't build up and damage the structure. Great for holding bottles on their side profile too.WOODEN COUNTERTOP: A solid place to cut and prepare food. Coated finish to protect against light liquids etc.DIMENSIONS: 84.5H x 66.5L x 40Wcm. Drawer inner: 6.5H x 43W x 28.8Dcm. Shelf: 25H x 48L x 37Wcm.MAXIMUM LOAD 35KG. ASSEMBLY REQUIRED.