KM41 Table Trolleys, Shelves with Raised Edges, 2 Swivel Castors, 2 Fixed Castors


£799.99 Inc VAT (20%)

See all variants from £799.99


Description unavailable

Feature Attributes

Wheel Diameter:
160 mm
Wheel Type:
Solid Rubber Tyres
Height:
1000 mm
Supplied:
Assembled
Fittings:
With Raised Edge
Product Type:
Table Trolley
More attributes