KM539 Panel Trolleys with 2 Swivel Castors and 2 Fixed Castors


Select
£799.99 Inc VAT (20%)


See all variants from £799.99


Description unavailable

Feature Attributes

Wheel Diameter:
200 mm
Product Type:
Panel Trolleys
Wheel Type:
Solid Rubber Tyres
Load Capacity:
500 kg
Frame Colour:
Zinc Plated
Length:
890 mm
More attributes