Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
/
Carts, Trucks, & Dollies
/
Hand Trucks & Dollies
/
Trolleys
KM8000 Order Picking Trolley, 2 Shelves, 4 Castors
By KONGA
Length
Select
See all variants from
£599.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£599.99
Description unavailable
Feature Attributes
Wheel Diameter:
125 mm
Load Capacity:
250 kg
Frame Colour:
Zinc Plated
Supplied:
Flat Pack
No. of Levels:
2
Height:
1120 mm
More attributes