KM8400 Panel Trolleys with 2 Swivel Castors and 2 Fixed Castors


Select
£1,799.99 Inc VAT (20%)


See all variants from £1,799.99


Description unavailable

Feature Attributes

Load Capacity:
500 kg
Wheel Type:
Solid Rubber Tyres
Wheel Diameter:
200 mm
Product Type:
Panel Trolleys
Height:
1380 mm
Width:
700 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome