Komfort Table Trolleys with Shelves


£399.99 Inc VAT (20%)

See all variants from £399.99


Description unavailable

Feature Attributes

Wheel Type:
Non-Marking Polyurethane
Wheel Diameter:
100 mm
Load Capacity:
125 kg
Frame Colour:
Zinc Plated
No. of Levels:
2
Height:
950 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome